Zoro Homepage

Leather Gloves, Shirred Wrist Cuff, White, L, 1 PR

  • Mfr # 1930-L

  • Zoro # G2227794


product price: $20.59
/pr
Sold in multiples of 3 for $61.77

Key Features

Color
White
Cuff Style
Shirred Wrist
Palm Material
Deerskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930-L
Zoro #
G2227794
UPC #
035117193055
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Leather Gloves
Color
White
Cuff Style
Shirred Wrist
Palm Material
Deerskin Leather

Description

Axeman Mitt,Lined Grain Cowhide,L,Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.