Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Keystone Thumb, Hi Viz Green, M, 1 PR

  • Mfr # 908M

  • Zoro # G3286636


product price: $16.59
/pr
Sold in multiples of 6 for $99.54

Key Features

Glove Size
M
Color
Hi Viz Green
Thumb Style
Keystone
Lining
Unlined
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908M
Zoro #
G3286636
UPC #
035117908048
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Palm Gloves
Color
Hi Viz Green
Thumb Style
Keystone
Lining
Unlined
Sold As
Pair
Application
Low and Night Visibility Work, Cold Conditions
Minimum Temperature
Not Rated

Description

Leather Palm Gloves, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.