Leather Palm Gloves, Wing Thumb, Gray, M, 1 PR
Mfr # 1500-M
Zoro # G3286697
product price: $10.74
/prSold in multiples of 3 for $32.22
Key Features
Glove Size
M
Color
Gray
Thumb Style
Wing
Lining
Unlined
Sold As
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-M
Zoro #
G3286697
UPC #
035117150041
Country of Origin
Multiple
Dimensions
Glove Size
M
Details
Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Lining
Unlined
Sold As
Pair
Application
Heavy Duty Road Work, Construction and Heavy Equipment Operators
Minimum Temperature
Not Rated
Description
Leather Palm Gloves, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.