Zoro Homepage

M Pigskin Leather Cold weather Black/Gold Mittens

  • Mfr # 901T-M

  • Zoro # G716119413


product price: $45.15
/pr

Key Features

Length
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901T-M
Zoro #
G716119413
UPC #
35117901148
Country of Origin
China

Dimensions

Length
3.05 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Men's, Glove Style: Cold weather, Heat Resistant: Yes, Insulated: Yes, Knuckle Strap Protection: No, Leather Palm: Yes, Lined: Yes, Machine Washable: No, Material: Pigskin Leather, Nonslip Grip: , Number in Package: 1, Packaging Type: Hang Tag, Pr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.