Shop KINCO

Men's Indoor/Outdoor Work Gloves Brown M 1 pair

  • Mfr # 2014-M

  • Zoro # G701260960


product price: 
$
18.25
/ea

Key Features

Glove Size
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2014-M
Zoro #
G701260960
UPC #
35117201446
Country of Origin
Pakistan

Dimensions

Glove Size
M

Description

Form-fitting, stretchable brown polyester-spandex fabric back provides a snug fit. Durable golden MiraG2 grain synthetic leather provides flexible, long-lasting palm protection and optimal grip control. Easy-On cuff with shirred elastic wrist facilitates quick on and off use, while tightening the shell material to the hand for a secure fit and providing an additional preventative measure to block debris from further entering the glove.


  • • Pieced polyester-spandex fabric hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together and prevents fraying
  • • TPR impact protection patch on back-of-hand guards against bumps and abrasions
  • • Foam padded knuckle protection helps to guard against bumps and abrasions
  • • Golden MiraG2 grain synthetic leather patches on thumb protects critical wear zones for added longevity and tactile sensitivity
  • • Conjoined fourchette finger design utilizes both polyester-spandex to offer a snug fit, which helps to eliminate bunching between fingers; and MiraG2 grain synthetic leather on the distal ends of each finger to provide additional durability
  • • Golden MiraG2 grain synthetic leather patches at the distal end of the fingers provide a protective barrier around the fingernails and fingertips, which reinforces the base material and seams for added wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.