Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pigskin, Tan, 1 PR

  • Mfr # 1927KW-S

  • Zoro # G902679929


product price: $30.99
/pr

Key Features

Color
Tan
Glove Materials
Pigskin
Palm Width (cm)
4.8
Outside Diameter
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927KW-S
Zoro #
G902679929
UPC #
35117319271
Country of Origin
China

Dimensions

Palm Width (cm)
4.8
Outside Diameter
0.45

Details

Color
Tan
Glove Materials
Pigskin

Description

Compared to cowhide, pigskin leather stands up to twice the abrasion and wear. That’s what makes these gloves super durable for tough jobs, yet soft and flexible for all-day comfort. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5) or XXL (10.5-11).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.