Zoro Homepage

Polyester Blend, White, XL, 1 PR

  • Mfr # 1777-XL

  • Zoro # G002679997


product price: $2.49
/pr
Sold in multiples of 3 for $7.47

Key Features

Glove Size
XL
Color
White
Glove Materials
Polyester Blend
Palm Width (cm)
6.5
Outside Diameter
0.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1777-XL
Zoro #
G002679997
UPC #
35117177765
Country of Origin
China

Dimensions

Glove Size
XL
Palm Width (cm)
6.5
Outside Diameter
0.27

Details

Color
White
Glove Materials
Polyester Blend

Description

7-Gauge Heavyweight Polyester-Cotton gloves with black PVC dots give you stronger grip. These gloves are ambidextrous, allowing you to wear them on both hands/sides until their gripping power is completely gone. Elastic knit wrist keeps them snug while you work.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.