Shop KINCO
See all product information
Create Account
Premium Grade General Purpose Gloves, Wing Thumb Style, Large, Grain Pigskin Leather Palm, Palomino
- Mfr # 1927KW-L
- Zoro # G116494356
product price:Â
$
30.58
/ea
Sold in multiples of 6 for $183.48
Key Features
Lining
Soft TR2
Glove Size
L
Palm Construction
Grain Pigskin Leather
Color
Palomino
Glove Style
Wing Thumb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1927KW-L
- Zoro #
- G116494356
- UPC #
- 35117192706
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Lining
- Soft TR2
- Palm Construction
- Grain Pigskin Leather
- Color
- Palomino
- Glove Style
- Wing Thumb
- Cuff Style
- Easy-On/Knit Wrist/Safety
Description
Heatkeep general purpose gloves men's premium, series: 1927KW, L, grain pigskin leather palm, palomino, wing thumb style, soft TR2 lining, Easy-On/knit wrist/safety cuff, elastic/shirred closure, resists: abrasion, cold, dirt, debris, heat and moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.