Zoro Homepage

Ski Glove, Leather Palm, HeatKeep Thermal Lining, Tan, Small

  • Mfr # 901-S

  • Zoro # G4914148


product price: $45.99
/pr
Sold in multiples of 3 for $137.97

Key Features

Color
Tan
Palm Material
Leather
Lining
HeatKeep Thermal
Stitching Material
Draylon thread
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-S
Zoro #
G4914148
UPC #
035117901032
Country of Origin
China

Dimensions

Size
Small

Details

Item
Ski Glove
Color
Tan
Palm Material
Leather
Lining
HeatKeep Thermal
Stitching Material
Draylon thread
Thumb Style
Wing
Back Material
Leather
Cut
Loose
Cuff
Polyester Knit

Description

Ski Glove, Polyester Knit Cuff, HeatKeep Thermal Lining, Small, Tan, Palm Material Leather, Back Material Leather, Loose Cut, Thumb Style Wing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.