Zoro Homepage

Synthetic Leather Glove, Hook-and-Loop Cuff, Black, 2XL, 1 PR

  • Mfr # 2041-XXL

  • Zoro # G003440886


product price: $21.49
/pr
Sold in multiples of 6 for $128.94

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Back Material
Spandex
Glove Back Material
Spandex
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041-XXL
Zoro #
G003440886
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL

Details

Item
Synthetic Leather Glove
Color
Black
Cuff Style
Hook-and-Loop
Back Material
Spandex
Glove Back Material
Spandex
Palm Material
Synthetic Leather
Knuckle Padding Material
Neoprene
Knuckle Protection Material
Neoprene
Palm Style
-4 Degrees F

Description

Synthetic Leather Glove, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.