Shop KINCO
See all product information
Create Account
Synthetic Leather Glove, Hook-and-Loop Cuff, Black, S, 1 PR
- Mfr # 2041-L
- Zoro # G903440887
product price:Â
$
21.49
/pr
Sold in multiples of 3Â prs for
$64.47
Key Features
Color
Black
Cuff Style
Hook-and-Loop
Back Material
Spandex
Palm Material
Synthetic Leather
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041-L
- Zoro #
- G903440887
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- S
Details
- Item
- Synthetic Leather Glove
- Color
- Black
- Cuff Style
- Hook-and-Loop
- Back Material
- Spandex
- Palm Material
- Synthetic Leather
- Application
- General Purpose
- Knuckle Padding Material
- Neoprene
- Glove Back Material
- Spandex
- Knuckle Protection Material
- Neoprene
- Palm Style
- -4 Degrees F
- Wire Color
- Black
Description
Synthetic Leather Glove, Palm Material Synthetic Leather, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.