Gloves, Large
- Mfr # 30B093
- Zoro # G009985992
product price:Â
$
40.69
/ea
Key Features
Color
Black
Glove Materials
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30B093
- Zoro #
- G009985992
- UPC #
- 662980608661
- Country of Origin
- China
Dimensions
- Glove Size
- Large
Details
- Color
- Black
- Glove Materials
- Goatskin
Description
Protective, sleek, and tight fitting for comfort. Walter's newly designed, ultimate work gloves are made to resist the toughest applications. They are made of 100% Black Goatskin leather, with a neoprene insert that reduces vibrations. The thumb curve is made with Kevlar, a natural anti-slip solution. Simply put, these gloves are the toughest, safest and most comfortable, to help you get the job done.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.