Waterproof Glove, Large, Black, PR
Mfr # 2051-L
Zoro # G703616765
product price: $31.99
/prSold in multiples of 3 for $95.97
Key Features
Palm Material
MiraX2 With XtremeGrip
Palm Construction
MiraX2 With XtremeGrip Material On Top With Anti-Vibration Palm Padding
Knuckle Padding Material
Neoprene Knuckle Protection
Color
Black
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2051-L
Zoro #
G703616765
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Details
Item
Glove
Palm Material
MiraX2 With XtremeGrip
Palm Construction
MiraX2 With XtremeGrip Material On Top With Anti-Vibration Palm Padding
Knuckle Padding Material
Neoprene Knuckle Protection
Color
Black
Finger Style
Full Finger
Cuff
Neoprene with Hook-and-Loop Closure Pull Strap
Lining
AquaNot Waterproof Lining With Heatkeep Thermal Lining
Description
Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, AquaNot Waterproof Lining With Heatkeep Thermal Lining Lining, Large, Black, Palm Material MiraX2 With XtremeGrip, Palm Construction MiraX2 With XtremeGrip Material On Top With Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene Knuckle Protection, Finger Style Full Finger, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.