Zoro Homepage

Waterproof Glove, XXL, Black, PR

  • Mfr # 2051-2XL

  • Zoro # G603616766


product price: $31.99
/pr
Sold in multiples of 6 for $191.94

Key Features

Palm Material
MiraX2 With XtremeGrip
Palm Construction
MiraX2 With XtremeGrip Material On Top With Anti-Vibration Palm Padding
Knuckle Padding Material
Neoprene Knuckle Protection
Color
Black
Lining
AquaNot Waterproof Lining With Heatkeep Thermal Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051-2XL
Zoro #
G603616766
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL

Details

Item
Glove
Palm Material
MiraX2 With XtremeGrip
Palm Construction
MiraX2 With XtremeGrip Material On Top With Anti-Vibration Palm Padding
Knuckle Padding Material
Neoprene Knuckle Protection
Color
Black
Lining
AquaNot Waterproof Lining With Heatkeep Thermal Lining
Finger Style
Full Finger
Cuff
Neoprene with Hook-and-Loop Closure Pull Strap

Description

Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, AquaNot Waterproof Lining With Heatkeep Thermal Lining Lining, 2XL, Black, Palm Material MiraX2 With XtremeGrip, Palm Construction MiraX2 With XtremeGrip Material On Top With Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene Knuckle Protection, Finger Style Full Finger, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.