Waterproof Thermal Glove, S, PR
Mfr # 2051-L
Zoro # G2977388
product price: $32.79
/prSold in multiples of 6 for $196.74
Key Features
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration Palm Padding
Knuckle Padding Material
Neoprene
Color
Black
Lining
Thermal/Waterproof Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2051-L
Zoro #
G2977388
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
Waterproof Thermal Glove
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration Palm Padding
Knuckle Padding Material
Neoprene
Color
Black
Lining
Thermal/Waterproof Lining
Cuff
Neoprene with Hook-and-Loop Closure Pull Strap
Description
Waterproof Thermal Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, Thermal/Waterproof Lining Lining, S, Black, Palm Material Synthetic Leather, Palm Construction Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.