Women's Outdoor Winter Gloves Black/Gray M 1 pair
- Mfr # 2960W-M
- Zoro # G010770884
product price:
$
16.15
/ea
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2960W-M
- Zoro #
- G010770884
- UPC #
- 35117297043
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Description
Dark heather gray lightweight polyester-cotton soft-brushed fleece fabric back-of-hand retains warmth, dries quickly, & is breathable and moisture-resistant. Black lightweight polyester softshell brushed fabric palm provides warmth & durability while wicking away moisture. Pieced fabric hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together, & prevents fraying.
- • Comfortable stretch-fit neoprene cuff helps to retain warmth at pulse-point & seals in body heat
- • Slip Not silicone detail on palm & fingers provide better tactile sensitivity & enhanced grip control
- • Form-fitting fourchette finger design offers a snug fit, while allowing for the natural extension & contraction of finger movement
- • Inset wing thumb, designed with a separate piece of material to match the natural angle of the thumb, adapts to the movement of the hand to provide great dexterity & comfort
- • Touch-screen compatible thumb & index fingertips provides convenient access to devices while protecting hands
- • Pairing buckle keeps gloves together when not in use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.