Zoro Homepage

Breakfast Protein Bars, Almond Butter, 1.76 oz Two-Bar Packs, 6PK

  • Mfr # PHW41935

  • Zoro # G415511006


product price: $14.45
/pk 6, $2.41/ea

Key Features

Contains Wheat
No
Contains Eggs
No
Contains Fish
No
Contains Sesame
No
Food Type
Nutrition & Snack Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW41935
Zoro #
G415511006
UPC #
-
Country of Origin
United States

Details

Contains Wheat
No
Contains Eggs
No
Contains Fish
No
Contains Sesame
No
Food Type
Nutrition & Snack Bars
Contains Dairy
No
Kosher
Yes
Contains Nuts
Yes
Flavor
Almond Butter
Vegan
No
Sugar Free
No
Non-GMO
Yes
Contains Crustacean/Shellfish
No
Contains Soy
Yes
Gluten Free
Yes
Item
Protein Bars

Description

KIND Breakfast Protein bars are a wholesome, healthy snack made with 100% whole grains for sustained energy. Made with premium, better-for-you ingredients, these bars are made with five super grains-oats, buckwheat, millet, amaranth and quinoa. These KIND bars come in individually wrapped two bar packs that are perfect for convenient, on-the-go gluten free snacks. Each two-bar pack has at least one full serving of whole grains. Perfect when you need a nutritious snack for your lunchbox or nutrition bars to grab on your way out the door. Made with quality, wholesome ingredients, these gluten free breakfast bars contain 0 grams of trans fat. These healthy snacks are also made without genetically engineered ingredients.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.