Shop KIND
See all product information
Create Account
Nutrition Bars, PK 20
- Mfr # 27970
- Zoro # G7569654
product price:Â
$
21.15
/pk of 20, $1.06/ea
Key Features
Weight
1.16 lbs
Standards
Kosher Certified
Capacity
0.7 oz
Flavor
Dark Chocolate Almond and Coconut, Salted Caramel and Dark Chocolate Nut
Form
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27970
- Zoro #
- G7569654
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.16 lbs
- Standards
- Kosher Certified
- Capacity
- 0.7 oz
- Flavor
- Dark Chocolate Almond and Coconut, Salted Caramel and Dark Chocolate Nut
- Form
- Bar
- Food Type
- Nutrition & Snack Bars
- Features
- Gluten Free
- Contains
- Dairy, Nuts
- Pack Size
- 14 oz
- Package Type
- Bar
- Items per Pack
- 20
- Product Type
- Nutrition Bars
- Item
- Nutrition Bars
Dimensions
- Item Width
- 5 7/8 in
- Item Height
- 3 in
- Item Length
- 6 3/4 in
- Item Size
- 1.4 oz
Description
Nutrition Bars, Product Type Nutrition Bars, Flavor Dark Chocolate Almond and Coconut, Salted Caramel and Dark Chocolate Nut, Items per Pack 20, Pack Size 14 oz, Item Height 3 in, Item Size 1.4 oz, Item Width 5 7/8 in, Item Length 6 3/4 in, Package Type Bar, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.