Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nuts and Spices Bar, Maple Glazed Pecan and Sea Salt, 1.4 oz Bar, PK12

  • Mfr # 17930

  • Zoro # G9763155


product price: $32.59
/pk 12, $2.72/ea

Key Features

Flavor
Maple Glazed Pecan & Sea Salt
Size
1.4 oz
Snack Food Type
Nutrition & Snack Bars
Weight
1.2 lbs
Capacity
1.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17930
Zoro #
G9763155
UPC #
-
Country of Origin
United States

Dimensions

Size
1.4 oz

Details

Flavor
Maple Glazed Pecan & Sea Salt
Snack Food Type
Nutrition & Snack Bars
Item
Nuts and Spices Bar,Maple Glazed,PK12
Weight
1.2 lbs
Capacity
1.4 oz
Standards
Kosher Certified
Features
Contains Nuts, Gluten Free, Non-GMO
Packing Type
Bar

Description

Nuts and Spices Bar,Maple Glazed,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.