Plus Nutrition Boost Bar, Cranberry Almond and Antioxidants, 1.4 oz, PK12
Mfr # 17211
Zoro # G1939266
product price: $27.79
/pk 12, $2.32/eaKey Features
Size
1.4 oz
Snack Food Type
Breakfast foods
Product Type
Nut Bars
Standards
Kosher Certified
Packing Type
Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17211
Zoro #
G1939266
UPC #
602652171116
Country of Origin
United States
Dimensions
Size
1.4 oz
Item Height
2 1/2 in
Item Length
6 1/2 in
Item Width
6 in
Item Size
1.4 oz
Details
Flavor
Almonds, Cranberry, Honey
Snack Food Type
Breakfast foods
Item
Nut Bars
Product Type
Nut Bars
Standards
Kosher Certified
Packing Type
Bar
Features
Contains Nuts, Gluten Free, Non-GMO
Pack Size
16.8 oz
Items per Pack
12
Packs per Case
1
Package Type
Box
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Almonds, Cranberry, Honey, Items per Pack 12, Pack Size 16.8 oz, Item Height 2 1/2 in, Item Size 1.4 oz, Item Width 6 in, Item Length 6 1/2 in, Package Type Box, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.