Shop KIND
See all product information
Create Account
Plus Nutrition Boost Bar, Dk ChocolateCherryCashew/Antioxidants, 1.4 oz Bar, 12PK
Mfr # 17250
Zoro # G423333959
product price:Â $30.95
/pk 12, $2.58/eaKey Features
Contains Soy
Yes
Contains Nuts
Yes
Flavor
Chocolate Cherry Cashew plus Antioxidants
Standards
Kosher Certified
Kosher
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17250
- Zoro #
- G423333959
- UPC #
- 602652171505
- Country of Origin
- United States
Details
- Contains Soy
- Yes
- Contains Nuts
- Yes
- Flavor
- Chocolate Cherry Cashew plus Antioxidants
- Standards
- Kosher Certified
- Kosher
- Yes
- Non-GMO
- Yes
- Food Type
- Nutrition & Snack Bars
- Gluten Free
- Yes
Description
KIND Nut Bars are where our journey started and it was simple: whole ingredients like nuts, mixed with fruits and spices bound together with honey. We believe if you can't pronounce an ingredient, it shouldn't go into your body. Actually, it shouldn't even go into your pantry. KIND products are made with nutritionally-dense ingredients like whole nuts, fruits and whole grains-no secret ingredients and no artificial flavors, preservatives or sweeteners. Nothing to hide. KIND Nut Bars are packed as individually wrapped bars and make for a convenient option that makes eating healthy easier. It's the perfect pick-me-up when life gets in the way. These dairy free bars are a good source of protein and fiber. They are also gluten free, have a low glycemic index, and are made without genetically engineered ingredients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.