Snacks, PK 22
- Mfr # 70000021
- Zoro # G400920721
product price:Â
$
82.35
/pk of 22, $3.74/ea
Key Features
Flavor
Variety Assortment
Size
2.5 lb
Snack Food Type
Snack Variety Packs
Capacity
2.5 lb
Standards
Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70000021
- Zoro #
- G400920721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2.5 lb
Details
- Flavor
- Variety Assortment
- Snack Food Type
- Snack Variety Packs
- Item
- Food
- Capacity
- 2.5 lb
- Standards
- Contains Nuts
- Weight
- 2.5 lbs
- Features
- Contains Dairy, Contains Nuts
- Packing Type
- Box
Description
Fruit and Nut Bars, Product Type Fruit and Nut Bars, Flavor Assorted, Items per Pack 22, Pack Size 2.5 lb, Item Height 3 in, Item Width 8 3/4 in, Item Length 13 in, Package Type Box, Package Quantity 22
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.