Zoro Homepage

Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding

  • Mfr # 500110

  • Zoro # G300936815


product price: $32.35
/ea

Key Features

Color
Red, Blue
Material
Vinyl, Foam
Recommended Age
2-5 years
Includes
1 Basic KinderMat
Recommended Grade
Grade PK-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500110
Zoro #
G300936815
UPC #
26868001119
Country of Origin
United States

Details

Color
Red, Blue
Material
Vinyl, Foam
Recommended Age
2-5 years
Includes
1 Basic KinderMat
Recommended Grade
Grade PK-K

Description

KinderMats 1" Basic Mats are made in the USA with a high-quality foam to ensure comfortability. The red/blue durable 5 mil vinyl is water resistant and easy to clean as well as disinfect with warm soapy water. An added touch to this mat, the gray binding provides extra strength and durability on the edges. This mat is the perfect option for school, daycare, traveling or home. With four sections and a tri-fold to 11" x 19", it's perfect for cubbies! Mats are individually packaged in a poly bag. Measurement of 1" x 19" x 45".
Features:
• Durable 5 mil vinyl covering with gray binding
• Red/blue combination
• 1" x 19" x 45"
• Four sections, with a tri-fold to 11" x 19"
• Easy to clean, individually packaged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.