Zoro Homepage

DayDreamer Rest Mat, 1" Thick

  • Mfr # HSM148

  • Zoro # G9585713


product price: $39.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM148
Zoro #
G9585713
UPC #
026868001140
Country of Origin
United States

Description

KinderMat's DayDreamer Rest Mat is the perfect option if you have a tall toddler or for older kids. Measuring in at 24" x 48" this extra durable mat can fold up to 12" x 24" making it great for travel, daycare, school, or even home! The duel color design, blue on one side and teal on the other, makes it easy to assign a side to be set on the floor and a side to lay on. Water resistant vinyl covering makes cleaning a breeze, simply wipe down with a warm soapy cloth.
Features:
•Extra-tough 10 mil vinyl covering
•Blue/teal combination
•Measures 1" x 24" x 48"
•Four sections, with a tri-fold to 12" x 24"
•Easy to clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.