Zoro Homepage

Heavy-Duty KinderMat, 1" Thick

  • Mfr # HDM301

  • Zoro # G9400168


product price: $57.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM301
Zoro #
G9400168
UPC #
26868002154
Country of Origin
United States

Description

Heavy-Duty KinderMat rest mat, is just how it sounds, durable, strong, and tough. The blue/teal dual color design makes it easy to assign a side to lay on, and a side to lay on the floor. Made of a tough 10-mil vinyl, comfortable foam, and a strong light-gray binding. The four-section mat measures 24" x 48" and 1" thick. The tri-fold feature makes it a perfect option for home, school, daycare, or travel! Folds down to 12" x 24". Easy to clean water resistant surface, simply wipe down with warm soapy water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.