
Cast Iron, Wood Splitter
Mfr # BR1000
Zoro # G716510487
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Outside Diameter
6.5 in
Color
Black
Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR1000
Zoro #
G716510487
UPC #
11343001081
Country of Origin
Australia
Dimensions
Overall Height
12 in
Outside Diameter
6.5 in
Details
Item
Wood Splitter
Color
Black
Material
Cast iron
Description
The Kindling Cracker makes cutting kindling safer, quicker, and easier. Simply place a piece of firewood inside the cast iron safety ring, and strike with a blunt object such as a hammer, mallet, or another piece of wood, driving the wood down onto the splitting wedge for a quick, easy split.
- A safe and easy way to make kindling with no moving blade or sharpened object passing by your hands
- Splits firewood with less force than a standard axe
- 6.5in. inside dia. top ring; 12in. height
- Made of high-quality cast iron in Australia
- Virtually maintenance-free
- Bolt holes for permanent mounting
- Great for indoor or outdoor use
- Can be used in temperatures down to -70C (-94F)
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.