Zoro Homepage

King, XL Size, Wood Splitter

  • Mfr # BR2000

  • Zoro # G516510526


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 in
Color
Black
Material
Cast iron
Outside Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2000
Zoro #
G516510526
UPC #
639072435139
Country of Origin
Australia

Dimensions

Overall Height
17 in
Outside Diameter
9 in

Details

Item
Wood Splitter
Color
Black
Material
Cast iron

Description

The Kindling Cracker King uses the patented, award-winning design of the original Kindling Cracker to split even larger firewood, safer, faster, and easier. Made of high-quality cast iron, with no moving blade passing by your hands, the Kindling Cracker King creates the perfect kindling for fireplaces, campfires, wood stoves, smokers, and more.


  • A safe and easy way to make kindling with no moving blade or sharpened object passing by your hands
  • Splits firewood with less force than a standard axe
  • 9in. inside dia. top ring; 17in. height
  • Made of high-quality cast iron in Australia
  • Virtually maintenance-free
  • Bolt holes for permanent mounting
  • Great for indoor or outdoor use
  • Can be used in temperatures down to -70C (-94F)

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.