Channel Cone Nut, 1/4 In, Gold, PK5
Mfr # UCN14
Zoro # G9103787
product price: $10.29
/pk 5, $2.06/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Gold
Finish
Galvanized
Conduit Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCN14
Zoro #
G9103787
UPC #
785991066128
Country of Origin
China
Dimensions
Conduit Size
1/4 in
Thread Size
1/4"-20
Length
1 11/32 in
Width
25/32 in
Length (Straight Wireway)
1 5/16 ft
Bolt Size
1/4 in
For Strut Channel Size
1 5/8 in
Overall Height
9/16 in
Width (In.)
9/16
Details
Sub-Category
Nuts, Washers, and Screws
Item
Easy Position Cone Nut
Color
Gold
Finish
Galvanized
Material
Steel
For Use With
Strut Channels
Conduit Type
Strut
Number of Pieces
100
Weight
0.06 lb
Features
One Size Fits All Strut Depths
Type
Nylon
Material of Construction
Steel
Surface protection
Untreated
Application
Used to connect modular framing channels to accessories
Description
Easy Position Cone Nut, Steel, Overall Height 9/16 in, Length 1 11/32 in, Width 25/32 in, Finish Galvanized, Thread Size 1/4 In.-20, Gold, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, One Size Fits All Strut Depths, For Strut Channel Size 1 5/8 in, For Use With Strut Channels, Weight 0.06 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.