Channel Cone Nut, 3/8 In, Gold, PK5
Mfr # UCN38
Zoro # G9103805
product price: $24.39
/pk 5, $4.88/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Gold
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCN38
Zoro #
G9103805
UPC #
785991066180
Country of Origin
China
Dimensions
Conduit Size
3/8 in
Thread Size
3/8"-16
Length
1 11/32 in
Width
25/32 in
Length (Straight Wireway)
1 5/16 ft
Bolt Size
3/8 in
Overall Height
43/64 in
For Strut Channel Size
1 5/8 in
Width (In.)
43/64
Description
Easy Position Cone Nut, Steel, Overall Height 43/64 in, Length 1 11/32 in, Width 25/32 in, Finish Galvanized, Thread Size 3/8 In.-16, Gold, Bolt Size 3/8 in, Conduit Type Strut, Conduit Size 3/8 in, One Size Fits All Strut Depths, For Strut Channel Size 1 5/8 in, For Use With Strut Channels, Weight 0.09 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.