Zoro Homepage

Channel Nut, 1/4 In, Silver

  • Mfr # H 122 1/4 EG

  • Zoro # G0694242


product price: $4.59
/ea

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Galvanized
Conduit Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 122 1/4 EG
Zoro #
G0694242
UPC #
00785991044201
Country of Origin
United States

Dimensions

Conduit Size
1/4 in
Thread Size
1/4"-20
Depth
3/8 in
Thickness
3/8 in
Width
1 9/16 in
Nut Size
1/4 in
Bolt Size
1/4 in
Width (In.)
1-9/16
Trade Size (inches)
44930
Bolt Size (inches)
44930

Details

Sub-Category
Nuts, Washers, and Screws
Item
Hinged TrapNut
Color
Silver
Finish
Galvanized
Material
Steel
Includes
1/4 in Bolt
For Use With
Strut Channels
Conduit Type
Strut
Weight
0.23 lb
Number of Pieces
50
Type
Scissor Style 3 In 1
Features
Precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning.; Functions as a hex nut, square washer, and flat washer combined.; Locking pin holds it in the desired position
Special Features
Fewer parts, less installation time..results - Labor Savings!
Application
For use with Kindorf channels.

Description

Hinged TrapNut, Steel, Width 1 9/16 in, Depth 3/8 in, Thickness 3/8 in, Finish Galvanized, Thread Size 1/4 In.-20, Silver, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, For Use With Strut Channels, Includes 1/4 in Bolt, Nut Size 1/4 in, Weight 0.23 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.