Kindorf
Strut Channel, 1-1/2" W, 10 ft. L, Gold
Mfr # B 903 10
Zoro # G1127375
product price: $222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 10 ft
- Strut Channel Size 1-1/2 in x 3 in
- Strut Channel Material Gold Galv-Krom(R) Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGC-30-R)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gangs, Galvanized Zinc (292)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- Kindorf Strut Channels