Shop KINDORF
Additional $3.17 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Channel Strut, Punched, Steel, Electroplated, 9/16 in Hole Size, Gold
Mfr # B 905 20
Zoro # G1832354
product price:Â
$
206.99
/ea
Key Features
Slot Type
Punched
Strut Channel Size
1-1/2 in x 1-1/2 in
Size
1 1/2 in x 1 1/2 in
Material
Steel
Hole Size
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 905 20
- Zoro #
- G1832354
- UPC #
- 785991754568
- Country of Origin
- United States
Dimensions
- Strut Channel Size
- 1-1/2 in x 1-1/2 in
- Size
- 1 1/2 in x 1 1/2 in
- Hole Size
- 9/16 in
- Length
- 20 ft
- Overall Length
- 20 ft
- Overall Width
- 1-1/2 in
- Overall Height
- 1-1/2 in
- Wire Rope Length
- 20 ft
Details
- Item
- Single Channel Strut
- Slot Type
- Punched
- Material
- Steel
- Hole Spacing
- 1-1/2 in
- Color
- Gold
- Gauge
- 12
- Weight
- 1.52 lb
- Channel Type
- Punched
- Finish
- Electroplated
- Application
- Support and framing applications
- Type
- Metal Channels
- Special Features
- Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces.
- Features
- Style
- Single
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 1 1/2 in, Overall Length 20 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 12 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated, Weight 1.52 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.