CSLA2522-7-4N Kitchen Sink, 23 in W Bowl, 7 in D Bowl, Stainless Steel
- Mfr # CSLA2522-7-4N
- Zoro # G404256611
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSLA2522-7-4N
- Zoro #
- G404256611
- UPC #
- 39487170333
- Country of Origin
- Viet Nam
Description
KINDRED Kitchen Sink, 1 Bowls, 22 ga Thickness, 23 in Bowl Width, 7 in Bowl Depth, 17 in Bowl Height, 25 in Overall Width, 7 in Overall Depth, 22 in Overall Height, Stainless Steel, Stain, Topmount/Drop-In Mounting, 4010856 Strainer Basket and FRM100 Roller Mat Includes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.