Shop AMGOOD
See all product information
Create Account
18 in. x 12 in. Drop-In Stainless Steel Sink with 10 in. x 14 in. Bowl
- Mfr # AMG SINK DIS S1C-10145S-NF-Z
- Zoro # G424158629
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Includes
3-1/2 in Drain Basket, Pre-Punched 4 in Faucet Center
Finish
Brushed
Bowl Length
14 in
Standards
NSF
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SINK DIS S1C-10145S-NF-Z
- Zoro #
- G424158629
- UPC #
- -
- Country of Origin
- China
- Includes
- 3-1/2 in Drain Basket, Pre-Punched 4 in Faucet Center
- Finish
- Brushed
- Standards
- NSF
- No. of Bowls
- 1
- Body Material
- Stainless Steel
- Gauge
- 18
- Item
- Drop In Sink
Dimensions
- Bowl Length
- 14 in
- Bowl Width
- 10 in
- Bowl Depth
- 5 in
Description
This Drop-In Stainless Steel Sink is a durable and compact solution for commercial kitchens, bars, and prep stations. With a 10 in. x 14 in. x 5 in. deep bowl, it provides just the right space for light-duty washing tasks while fitting into tight spaces. The unit features a flat top design and integrated 5 in. side and rear splash guards to help contain messes and maintain a clean work area. Made entirely from 18-gauge type 304 stainless steel-including the top, bowl, back, and side splashes-this sink is built to withstand daily use while resisting corrosion and rust. Installation is quick and secure thanks to included stainless steel L-brackets, galvanized wing nuts, and welded-in studs with fasteners. A 3.5 in. drain basket is included for effective water drainage, and the unit is safely packed in a protective carton box for delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.