Zoro Homepage

Anchor Shackle, 3/4 in. Body Size

  • Mfr # 101-12750GRA

  • Zoro # G3813437


product price: $12.19
/ea

Key Features

Pin Style
Screw
Working Load Limit
9,500 lb
Width Between Eyes
1 3/16 in
Pin Dia.
29/32 in
Body Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-12750GRA
Zoro #
G3813437
UPC #
052474021708
Country of Origin
China

Dimensions

Width Between Eyes
1 3/16 in
Pin Dia.
29/32 in
Body Size
3/4 in
Compatible Chain Trade Size
3/4 in
Body Thickness
3/4 in
Compatible Rope Diameter
3/4 in
Pin Diameter
15/16 in
Compatible Sling Width
1 1/4 in
Inside Width
1 15/16 in
Inside Length
6 3/4 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Compatible Chain Trade Size 3/4 in, Compatible Rope Diameter 3/4 in, Compatible Sling Width 1 1/4 in, Width Between Eyes 1 3/16 in, Body Material Carbon Steel, Inside Length 6 3/4 in, Inside Width 1 15/16 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 15/16 in, Pin Material Carbon Steel, Pin Color Silver, Pin Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.