Zoro Homepage

Cargo Bar Holder, Steel, 5" L, 6" W

  • Mfr # 10062GRA

  • Zoro # G8500661


product price: $48.65
/ea

Key Features

Length
5 in
Material
Hardened Steel
Width
6 in
For Use With
Load Bars
Includes
(2) Logistic Bars, Foot Tray, Neoprene Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10062GRA
Zoro #
G8500661
UPC #
052474000512
Country of Origin
China

Dimensions

Length
5 in
Width
6 in
Overall Length
5 in
Overall Width
6 in

Details

Material
Hardened Steel
Item
Bartender
For Use With
Load Bars
Includes
(2) Logistic Bars, Foot Tray, Neoprene Cushion
Compatible with Manufacturer Model Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
For Use With Mfr. Model Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
Compatible Manufacturer Part Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
Compatible Manufacturer Model Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
Compatible with Manufacturer Model No.
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
Compatible with Mfr. Model No.
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
For Use with Mfr Model Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
Compatible Pump Manufacturer Part Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL
Compatible Mfr. Model Number
10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL

Description

Bartender, Material Hardened Steel, Product Type Bartender, Includes (2) Logistic Bars, Foot Tray, Neoprene Cushion, Overall Length 5 in, Overall Width 6 in, Compatible with Manufacturer Model Number 10081, 10085, 10085X, 10088, JB101, JB101XL, JB109, JB109XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.