Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Gold, 10,000 lb., 25 ft.

  • Mfr # 512584GRA

  • Zoro # G3813726


product price: $64.65
/ea

Key Features

Overall Length
25 ft
Overall Width
2 in
Color
Yellow
Standards
WSTDA
Working Load Limit
3,335 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512584GRA
Zoro #
G3813726
UPC #
052474021838
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Width
2 in
Cargo Tie Down Length
25 ft
Strap Length
25 ft.
Strap Width
2"
Manufacturers Warranty Length
6 Months
Cargo Tie Down Width
2 in

Details

Item
Tie Down Strap
Color
Yellow
Standards
WSTDA
Working Load Limit
3,335 lb
For Use With
Flat Beds
End Type
Wire-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Body Material
Polyester
Fitting Style
J Hook
Cargo Tie Down End Material
Zinc/Steel
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Zinc/Steel
Cargo Tie Down End Type
J-Hook
Cargo Tie Down Material
Polyester
End Material
Steel, Zinc
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Features
Wide Handle
Tensile Strength
10,000 lb/in

Description

Tie Down Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 25 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.