Zoro Homepage

Cargo Strap, Gold, 16,200 lb., 30 ft.

  • Mfr # 553040GRA

  • Zoro # G3813419


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Overall Length
30 ft
Overall Width
3 in
Color
Yellow
Standards
WSTDA
Working Load Limit
5,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553040GRA
Zoro #
G3813419
UPC #
052474022057
Country of Origin
China

Dimensions

Overall Length
30 ft
Overall Width
3 in
Cargo Tie Down Length
30 ft
Strap Length
30 ft.
Cargo Tie Down Width
3 in
Manufacturers Warranty Length
6 Months
Strap Width
3"
Fixed End Length
18 in

Description

Ratchet Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Chain Extension Grab-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.