Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Gold, 20,000 lb., 27 ft.

  • Mfr # 592736GRA

  • Zoro # G3813629


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 ft
Overall Width
4 in
Color
Yellow
Standards
WSTDA
Working Load Limit
6,670 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592736GRA
Zoro #
G3813629
UPC #
052474021937
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
4 in
Cargo Tie Down Length
27 ft
Strap Width
4"
Manufacturers Warranty Length
6 Months
Strap Length
27 ft.
Cargo Tie Down Width
4 in
Fixed End Length
18 in

Details

Item
Ratchet Strap
Color
Yellow
Standards
WSTDA
Working Load Limit
6,670 lb
For Use With
Flat Beds
End Type
Wire-Hook
Breaking Strength
20,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Material
Zinc/Steel
Hardware Material
Zinc/Steel
Cargo Tie Down Material
Polyester
Body Material
Polyester
Cargo Tie Down End Type
J-Hook
Fitting Style
J Hook
End Material
Carbon Steel
Tie Down Material
Polyester
Reinforcement Properties
General Purpose
Features
Extended Handle
Tensile Strength
20,010 lb/in

Description

Ratchet Strap, Working Load Limit 6,670 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 20,010 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.