Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Gold, 5000 lb., 27 ft.

  • Mfr # 532727GRA

  • Zoro # G3813839


product price: $51.29
/ea

Key Features

Overall Length
27 ft
Overall Width
2 in
Color
Yellow
Standards
WSTDA
Working Load Limit
1,670 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532727GRA
Zoro #
G3813839
UPC #
052474021722
Country of Origin
China

Dimensions

Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Strap Width
2"
Manufacturers Warranty Length
6 Months
Cargo Tie Down Width
2 in
Strap Length
27 ft.

Details

Item
Tie Down Strap
Color
Yellow
Standards
WSTDA
Working Load Limit
1,670 lb
For Use With
Flat Beds
End Type
Flat-Hook
Breaking Strength
5,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Type
Flat Hook
Hardware Material
Zinc/Steel
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Zinc/Steel
Fitting Style
Flat Hook
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Tensile Strength
5,000 lb/in
End Material
Steel, Zinc

Description

Tie Down Strap, Working Load Limit 1,670 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.