Zoro Homepage

Corner Protector, Orange, 48" Size, Plastic

  • Mfr # VB48GRA

  • Zoro # G8500479


product price: $41.49
/ea

Key Features

Color
Orange
Material
Plastic
Size
48 in
For Use With
Bulk Strap, Bulk Webbing
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB48GRA
Zoro #
G8500479
UPC #
052474022927
Country of Origin
United States

Dimensions

Size
48 in
Overall Length
48 in
Compatible Webbing Width - Maximum
4 in
Top Length
8 in
Drop Length
8 in

Details

Item
Corner Protector
Color
Orange
Material
Plastic
For Use With
Bulk Strap, Bulk Webbing
Compatible Tie Down Type
Webbing

Description

Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 8 in, Material Plastic, Overall Length 48 in, Top Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.