Zoro Homepage

Corner Protector, Plastic, For 2-4 In.

  • Mfr # 37026GRA

  • Zoro # G4601344


product price: $2.65
/ea

Key Features

Color
Orange
Material
Plastic
Size
12 in L
For Use With
2 in to 4 in Tie Down Strap
Type
Plastic Corner Protector For 2" To 4" Webbing & Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37026GRA
Zoro #
G4601344
UPC #
052474010948
Country of Origin
China

Dimensions

Size
12 in L
Drop Length
3 in
Overall Length
12 in
Top Length
3 in

Details

Item
Corner Protector
Color
Orange
Material
Plastic
For Use With
2 in to 4 in Tie Down Strap
Type
Plastic Corner Protector For 2" To 4" Webbing & Chain
Compatible Tie Down Type
Chain

Description

Corner Protector, Color Orange, Compatible Tie Down Type Chain, Compatible Webbing Width - Maximum Not Applicable, Drop Length 3 in, Material Plastic, Overall Length 12 in, Top Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.