Zoro Homepage

Decking Beam, 88 In.L, 3-1/4 In.W

  • Mfr # FE8066-1GRA

  • Zoro # G4531782


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Adjustment Range
85-5/8 in to 95 in
For Use With
22P617, 22P618, 22P621, Standard E Tracks and A Tracks
Material
Aluminum
Tubing Size
2-3/5 in x 3-1/5 in
Tubing Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE8066-1GRA
Zoro #
G4531782
UPC #
052474004183
Country of Origin
Switzerland

Dimensions

Tubing Size
2-3/5 in x 3-1/5 in
Length
88 in
Width
3 1/4 in
Body Width
2 1/2 in
Adjustment Length - Minimum
84 5/8 in
Adjustment Length - Maximum
95 in
Overall Extended Length
88 in

Details

Adjustment Range
85-5/8 in to 95 in
For Use With
22P617, 22P618, 22P621, Standard E Tracks and A Tracks
Material
Aluminum
Tubing Shape
Rectangular
End Pads
Not Included
Item
Decking Beam
Body Material
Aluminum
Decking Working Load Limit
2,200 lb
Body Shape
Rectangle
Installation Orientation
Horizontal
Shoring Working Load Limit
2,000 lb

Description

Decking Beam, Product Type Decking Beam, Adjustment Length - Minimum 84 5/8 in, Adjustment Length - Maximum 95 in, Body Material Aluminum, Installation Orientation Horizontal, Shoring Working Load Limit 2,000 lb, Decking Working Load Limit 2,200 lb, Body Shape Rectangle, Body Width 2 1/2 in, Overall Extended Length 88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.