EPDM Synthetic Rubber Tarp Tie - 21in 50 Pieces per Box

  • Mfr # 2221EPDM
  • Zoro # G008621723
product price: 
$
263.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2221EPDM
Zoro #
G008621723
UPC #
52474014557
Country of Origin
Sri Lanka

Description

Kinedyne epdm synthetic rubber tarp tie 2221epdm - 21 50 pieces per box these durable tarp ties hold tarps securely in place and provide constant tension. Reinforced ends give added life. Tarp ties come with s-hooks attached and are packaged 50 per box. material: epdm synthetic rubber strap length: 21, overall length: 25, maximum safe stretch: 32 weight: 14.3 lbs., 6.5 kgs. Per 50 pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews