Zoro Homepage

Fixed Ratchet Load Binder, 9200 lbs.

  • Mfr # 10035HDGRA

  • Zoro # G4531274


product price: $52.15
/ea

Key Features

Hook Type
Grab-Hook
Handle Type
Fixed
Hook Material
Steel
Color
Orange
Working Load Limit
9,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035HDGRA
Zoro #
G4531274
UPC #
052474009263
Country of Origin
China

Dimensions

Trade Size G70
3/8 in
Trade Size G30/G43
1/2 in
Manufacturers Warranty Length
6 mo
Overall Length
24 in
Overall Width
15 in
Compatible Chain Size
3/8 in, 1/2 in
Hook Size
1/2 in
Take Up Length
7 in

Details

Item
Load Binder
Hook Type
Grab-Hook
Handle Type
Fixed
Hook Material
Steel
Color
Orange
Working Load Limit
9,200 lb
Standards
NACM
Bar Material
Steel
Load Binder Type
Ratchet

Description

Load Binder, Working Load Limit 9,200 lb, Compatible Chain Size 3/8 in, 1/2 in, Take Up Length 7 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Ratchet, Overall Length 24 in, Overall Width 15 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 1/2 in, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.