Shop KINEDYNE
Create Account
Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W
- Mfr # JB101
- Zoro # G405987866
product price:Â
$
113.99
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
- JB101
- Zoro #
- G405987866
- UPC #
- 52474000505
- Country of Origin
- China
Description
Kinedyne galvanized square cargo control jack bar jb101 - adjusts from 86"w to 104"w standard square jack bar is constructed of square steel tubing and a standard rack. It also features a patented quick release mechanism on the handle (u.s. Patent number 5,979,876) for fast release and adjustment of the bar length. adjusts from: 86" to 104" weight: 17.0 lbs., 7.7 kgs.