Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Hook, Silver, 3/8 in. Trade Size

  • Mfr # 101-10312GRA

  • Zoro # G3813489


product price: $6.95
/ea

Key Features

Working Load Limit
3,900 lb
Standards
NACM
Includes
Clevis Pin and Cotter Attachment
Grade
43
Hook Reach Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-10312GRA
Zoro #
G3813489
UPC #
052474021685
Country of Origin
China

Dimensions

Hook Reach Length
2 1/4 in
Clevis Pin Diameter
3/8 in
Clevis Inside Width
7/16 in
Trade Size
5/16 in
Hook Opening Width
1/2 in
Overall Width
5/8 in
Material Thickness
5/8 in
Compatible Chain Trade Size
5/16 in
Overall Length
2 3/16 in
Compatible Rope Diameter
5/16 in
Usable Length
2 1/4 in

Details

Item
Grab Hook
Working Load Limit
3,900 lb
Standards
NACM
Includes
Clevis Pin and Cotter Attachment
Grade
43
Material
Carbon Steel
Hook Opening
15/32 in
Hook Attachment Type
Clevis
Color
Gold
Attachment Type
Clevis
For Use With
5/16 in Grade or 43 Chain
Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Hook Type
Grab Hook
Compatible Chain Grade
43
Markings
None
Hardware Included
Clevis Pin, Cotter Pin
Maximum Operating Temperature
400 Degrees F
Lifting Capability
Not for Lifting

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 3,900 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 5/8 in, Hook Opening Width 1/2 in, Overall Length 2 3/16 in, Usable Length 2 1/4 in, Overall Width 5/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.