Zoro Homepage

Grade, 70 Chain, Grab Hooks, 3/8"X20ft.,

  • Mfr # 1003820BX

  • Zoro # G1764283


product price: $165.99
/ea
Sold in multiples of 2 for $331.98
Free Shipping & Returns

Key Features

Length
20 ft.
Size (In.)
3/8"
Type
Grade 70 Chain with Grab Hooks
Accessory Type
Grade,70 Chain,Grab Hooks,3/8"X20ft.,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003820BX
Zoro #
G1764283
UPC #
052474019880
Country of Origin
China

Dimensions

Length
20 ft.
Size (In.)
3/8"

Details

Item
Grade,70 Chain,Grab Hooks,3/8"X20ft.,
Type
Grade 70 Chain with Grab Hooks
Accessory Type
Grade,70 Chain,Grab Hooks,3/8"X20ft.,

Description

Grade,70 Chain,Grab Hooks,3/8 In.X20ft.,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.