Heavy Duty Strap Band, Orange, 7 in. L, PK5
Mfr # 80144GRA
Zoro # G3813306
product price: $5.85
/pk 5, $1.17/eaKey Features
Length
7"
Color
Orange
For Use With
Winch Strap
Width
1"
Body Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80144GRA
Zoro #
G3813306
UPC #
052474022194
Country of Origin
Sri Lanka
Dimensions
Length
7"
Width
1"
Overall Width
1 in
Overall Length
4 ft
Details
Item
Strap Bands
Color
Orange
For Use With
Winch Strap
Body Material
Rubber
Description
Strap Bands, Product Type 7 in Rubber Band, Overall Width 1 in, Color Orange, Overall Length 4 ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.