Horizontal E-Track
Mfr # 43002GRA
Zoro # G4579486
product price: $55.35
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
Key Features
Material
Steel
Length
120 in
Width
4 87/100 in
Color
Gray
Mounting Style
Bolt-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43002GRA
Zoro #
G4579486
UPC #
052474002684
Country of Origin
United States
Dimensions
Length
120 in
Width
4 87/100 in
Depth
13/32 in to 29/64 in
Overall Length
10 ft
Overall Width
4 7/8 in
Overall Depth
7/16 in
Details
Item
E-Track
Material
Steel
Color
Gray
Mounting Style
Bolt-on
Standards
FMCSA, WSTDA
Finish
Powder Coated
For Use With
E-Track Accessories and Logistics Straps
E-Track Installation Location
Floor-Mount, Wall-Mount
E-Track Orientation
Horizontal
Description
E-Track, Product Type E-Track, Material Steel, Overall Width 4 7/8 in, Overall Depth 7/16 in, Overall Length 10 ft, Mounting Type Bolt-On, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Finish Powder Coated, Color Gray, Standards FMCSA, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.